UltraSIL Polymer-Insulated Type L Cutout

Item #: 0075165

Cat #: S4BAP3A003D0A

UPC:

Company wide:
0 in stock
Documents & Guides
UltraSIL Polymer-Insulated Type L Cutout, Voltage: 15.5 kV,Insulation Rating: 110 kV BIL, 100 A High Interrupting, Parrallel groove connector, #8 solid (.128 Dia) to 250 MCM (.575 Dia), Extended Bracket, Back Strap & Hardware kit, 5” Bolts, UltraSIL Polymer-Housed HD VariSTAR Arrester, 10kV, Term. Clamp (SS), Hex Nut (SiBrz), Leadwire, Flat Washer (SS), Terminal Clamp (SS), Hex Nut (SiBrz)

Overview

UltraSIL Polymer-Insulated Type L Cutout, Voltage: 15.5 kV,Insulation Rating: 110 kV BIL, 100 A High Interrupting, Parrallel groove connector, #8 solid (.128 Dia) to 250 MCM (.575 Dia), Extended Bracket, Back Strap & Hardware kit, 5” Bolts, UltraSIL Polymer-Housed HD VariSTAR Arrester, 10kV, Term. Clamp (SS), Hex Nut (SiBrz), Leadwire, Flat Washer (SS), Terminal Clamp (SS), Hex Nut (SiBrz)
Also known as: S4BAP3A003D0A, CPSS4BAP3A003D0A

Specifications

Material: Silicone
Volts AC: 15.500kV
Type: Cutout
Material: Silicone
Type: Cutout
Volts AC: 15.500kV