Battery Charger

Item #: 0075113

Cat #: SEC-2415UL

UPC:

Company wide:
0 in stock
Documents & Guides
Battery Charger. For all types of Lead Acid Batteries, 120 or 230 VAC, 50/60 Hz (user selectable). 24 VDC, 15 Amps, 10.8" x 8.4" x 3.3".

Overview

Battery Charger. For all types of Lead Acid Batteries, 120 or 230 VAC, 50/60 Hz (user selectable). 24 VDC, 15 Amps, 10.8" x 8.4" x 3.3".
Also known as: SEC-2415UL, SLXSEC2415UL

Specifications

Volts DC: 24
Volts AC: 230, 120
Type: Battery Charger
Volts DC: 24
Type: Battery Charger
Volts AC: 230, 120