3-1/2 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V

Item #: 0075046

Cat #: KTK-3-1/2

UPC: 051712420235

$ 59.12 EA
Company wide:
1 in stock
Documents & Guides
3-1/2 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON

Overview

3-1/2 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Also known as: 051712420235, KTK-3-1/2, BUSKTK312

Specifications

Speed: Fast Acting
Type: Fuse
Class: Midget
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Class: Midget
Type: Fuse
Interrupt Rating DC: 100 kA