LUT MACL-153M-RHW-LA MAESTRO C.L RE

Item #: 0074927

Cat #: MACL-153M-RHW-LA

UPC: 784276010542

$ 74.82 EA
Company wide:
0 in stock
Documents & Guides
LUTMACL153M-RHW-LA MAESTRO

Overview

LUTMACL153M-RHW-LA MAESTRO

Maestro C.L Remote Kit, With Light Almond Wallplate

Also known as: 784276010542, MACL-153M-RHW-LA, LUTMACL153MRHWLA

Specifications

Color: Light Almond
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Type: Remote Kit
Color: Light Almond
Family / Style: Maestro
Mounting: Knuckle
Volts AC: 120
Poles: 1
Type: Remote Kit