Cutting Oil - 12oz Aerosol Spray Can

Item #: 0074879

Cat #: 14050

UPC: 078254140506

$ 18.03 EA
Company wide:
293 in stock
Documents & Guides
Cutting Oil, Thread Cutting Lubricant, Application: Use on All Types of Metals: Brass, Copper, Aluminum, Includes: (1) 12 oz Aerosol Spray Can. **CANNOT SHIP AIR FREIGHT**

Overview

Cutting Oil, Thread Cutting Lubricant, Application: Use on All Types of Metals: Brass, Copper, Aluminum, Includes: (1) 12 oz Aerosol Spray Can. **CANNOT SHIP AIR FREIGHT**

Cutting Oil is a superior thread cutting lubricant for use on all types of metals, including brass, copper and aluminum.

Also known as: 078254140506, 14050, CRC14050

Specifications

Size: 12 oz, 16, 12
Type: Cutting Oil
Size: 12 oz, 16, 12
Type: Cutting Oil