Natural Citrus Degreaser - 16oz Aerosol Can

Item #: 0074873

Cat #: 14005

UPC: 078254140056

$ 29.92 EA
Company wide:
37 in stock
Natural Degreaser, Citrus Based, Application: Cleans and Degreases, For Use on All Metals, No Residue, Includes: (1) 16 oz Aerosol Can

Overview

Natural Degreaser, Citrus Based, Application: Cleans and Degreases, For Use on All Metals, No Residue, Includes: (1) 16 oz Aerosol Can

A blend of natural citrus and organic solvents that effectively clean and degrease. Perfect for use on all metals. Leaves no sticky residue. NSF C1 Registered.

Also known as: 078254140056, 14005, CRC14005

Specifications

Type: Degreaser
Color: White
Size: 16 oz
Type: Degreaser
Size: 16 oz
Color: White