
Electrical Grade Silicone - 10oz Aerosol Spray Can
Item #: 0074868
Cat #: 02094
UPC: 078254020945
$ 18.54 EA
Company wide:
115
in stock
Silicone, Electrical Grade, Application: Lubricates, Waterproofs, Protects with a Thin, Clear Film, Includes: (1) 10 oz Aerosol Spray Can
Overview
Silicone, Electrical Grade, Application: Lubricates, Waterproofs, Protects with a Thin, Clear Film, Includes: (1) 10 oz Aerosol Spray Can
Specially formulated to lubricate, waterproof and protect electrical components. Meets FDA Regulation CFR 21-178.3570 for incidental food contact. NSF H1 Registered.
Also known as: 078254020945, 02094, CRC02094
Specifications
| Size: | 10 oz |
| Type: | Sealant |
| Size: | 10 oz |
| Type: | Sealant |