Zinc-It Galvanize Touch-Up Coating - 13oz Aerosol Can

Item #: 0074867

Cat #: 18412

UPC: 078254184128

$ 19.25 EA
Company wide:
616 in stock
Zinc Rich Galvanize Coating, Zinc-It, Application: Prevent Rust and Corrosion, Touch-Up Damaged Galvanized Coatings, Includes: 13 oz Aerosol Spray Can

Overview

Zinc Rich Galvanize Coating, Zinc-It, Application: Prevent Rust and Corrosion, Touch-Up Damaged Galvanized Coatings, Includes: 13 oz Aerosol Spray Can

High-performance coating of >93% pure zinc that electrochemically bonds with ferrous metals to form a galvanic cell. It actively fights rust and corrosion. Use as a touch-up for damaged galvanized coatings. Dries quickly. Outdoor protection: 1-2 years.

Also known as: 078254184128, 18412, CRC18412, Co GAl

Specifications

Type: Instant Cold
Size: 13 oz
Standards: California Proposition 65
Type: Instant Cold
Standards: California Proposition 65
Size: 13 oz