Seal Coat Urethane Coating - 11oz Aerosol Can

Item #: 0074864

Cat #: 18411

UPC: 078254184111

Company wide:
0 in stock
Documents & Guides
Urethane Coating, Color: Clear, Application: Insulates and Seals Electrical Equipment ***DISCONTINUED***

Overview

Urethane Coating, Color: Clear, Application: Insulates and Seals Electrical Equipment ***DISCONTINUED***

It provides a conformal polyurethane coating that insulates electrical equipment and seals out water and moisture. This product allows clear visualization of whatever it is sprayed upon. It is an excellent insulator of PC boards, since it allows visualization of circuit paths. It dries quickly to a hard, durable, flexible film.

Also known as: 078254184111, 18411, CRC18411

Specifications

Size: 11
Color: Clear
Type: Sealant
Standards: California Proposition 65
Size: 11
Type: Sealant
Color: Clear
Standards: California Proposition 65