Red Urethane Coating - 16oz Aerosol Can

Item #: 0074863

Cat #: 18410

UPC: 078254184104

Company wide:
0 in stock
Urethane Coating, Color: Red, Application: Insulates and Seals Electrical Equipment ***DISCONTINUED***

Overview

Urethane Coating, Color: Red, Application: Insulates and Seals Electrical Equipment ***DISCONTINUED***

Polyurethane coating that insulates electrical equipment and seals out water and moisture. The red formula allows for visualization of equipment.

Also known as: 078254184104, 18410, CRC18410

Specifications

Size: 11, 16
Color: Red
Type: Sealant
Standards: California Proposition 65
Size: 11, 16
Type: Sealant
Color: Red
Standards: California Proposition 65