Lectra Shield Corrosion Inhibitor - 10oz Aerosol Spray Can

Item #: 0074862

Cat #: 02031

UPC: 078254020310

Company wide:
0 in stock
Long Term Corrosion Inhibitor, Lectra Shield, Application: Parts in Storage, Equipment Subject to Corrosive Conditions, Includes: (1) 10 oz Aerosol Spray Can ***DISCONTINUED***

Overview

Long Term Corrosion Inhibitor, Lectra Shield, Application: Parts in Storage, Equipment Subject to Corrosive Conditions, Includes: (1) 10 oz Aerosol Spray Can ***DISCONTINUED***

Designed for machined surfaces and assemblies subjected to long periods of storage or adverse shipping conditions. Film is highly resistant to humidity and salt spray and seals out moisture completely. Long-term protection lasts up to 2 years outdoors.

Also known as: 078254020310, 02031, CRC02031

Specifications

Type: Inhibitor
Size: 10 oz
Type: Inhibitor
Size: 10 oz