Heavy Duty Electrical Parts Degreaser - 19oz Aerosol Spray Can

Item #: 0074859

Cat #: 02018

UPC: 078254020181

$ 24.27 EA
Company wide:
184 in stock
Heavy Duty Electrical Parts Degreaser, Lectra Shield, Includes: 19 oz Aerosol Spray Can

Overview

Heavy Duty Electrical Parts Degreaser, Lectra Shield, Includes: 19 oz Aerosol Spray Can

Effectively removes contaminants to increase operating efficiency of energized electrical equipment. It evaporates quickly, leaves no residue and has no flash or fire point. Designed and labeled to be used on equipment where energy and/or residual exists during cleaning.

Also known as: 078254020181, 02018, CRC02018

Specifications

Color: Clear
Type: Degreaser, Cleaner
Size: 19 oz
Standards: California Proposition 65
Color: Clear
Size: 19 oz
Type: Degreaser, Cleaner
Standards: California Proposition 65