2" Rigid Steel 22-1/2° Elbow

Item #: 0074844

Cat #: 2R2212

UPC: 786692003665

$ 89.33 EA
Company wide:
206 in stock
2 Inch Rigid Steel 22-1/2 Degree Elbow

Overview

2 Inch Rigid Steel 22-1/2 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 786692003665, 2R2212

Specifications

Material: Steel
Diameter: 2 in
Angle: 22 1/2°
Material: Steel
Angle: 22 1/2°
Diameter: 2 in