SPLITTER BOX 3 WIRE 125 AMP

Item #: 0074833

Cat #: ASB123R

UPC: 783510138660

$ 142.49 EA
Company wide:
0 in stock

Overview

SPLITTER BOX 3 WIRE 125 AMP

Splitter Box, Type 1 splits feeder circuit conductors into multiple branch circuit conductors and comes with pre-installed terminal blocks for three- and four-wire power distribution systems.

Also known as: 783510138660, ASB123R, HOFASB123R

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Weight: 10 lb
Finish: Powder Coated
Depth: 4 in
Width: 12 in
Color: Gray
Finish: Powder Coated
Height: 12 in
IP/NEMA Rating: NEMA 1
Weight: 10 lb