N3R SC ENCLOSURE W/O KO 8X8X6

Item #: 0074830

Cat #: 886 RTSC NK

UPC: 782051886108

$ 132.48 EA
Company wide:
0 in stock
Documents & Guides
N3R SC ENCLOSURE W/O KO 8X8X6

Overview

N3R SC ENCLOSURE W/O KO 8X8X6
Also known as: 782051886108, 886 RTSC NK, CIR886RTSCNK

Specifications

Depth: 8 in
Color: Gray
Material: Steel
Height: 8 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Depth: 8 in
Material: Steel
Width: 6 in
Color: Gray
Height: 8 in
IP/NEMA Rating: NEMA 3R