Screw Cover Enclosure, No Knockouts, Type 3R

Item #: 0074827

Cat #: 666 RTSC NK

UPC: 782051664843

$ 90.43 EA
Company wide:
0 in stock
Documents & Guides
Screw Cover Enclosure, No Knockouts, Type 3R, 6 Inch x 6 Inch x 6 Inch

Overview

Screw Cover Enclosure, No Knockouts, Type 3R, 6 Inch x 6 Inch x 6 Inch
Also known as: 782051664843, 666 RTSC NK, CIR666RTSCNK

Specifications

Length: 60 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R