Wireway, Type 1, Screw Cover, 4" x 4" x 60", Steel, Gray, No KOs

Item #: 0074826

Cat #: 4460 G NK

UPC: 782051101355

$ 176.48 EA
Company wide:
0 in stock
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 5 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 5 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts

Designed for speed of installation, the EnviroShield™ NEMA Type 3R quick-connect™ wireway is UL listed and CSA certified. The enclosed system protects wire and cable against even the most extreme outdoor conditions, while a pad-lock feature maximizes safety and theft protection. 

Also known as: 782051101355, 4460 G NK, CIR4460GNK, Gutter

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 60 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel