TEL CAB FLUSH W/ KO 24X24X6

Item #: 0074819

Cat #: 24246 TCF

UPC: 782051203677

$ 984.50 EA
Company wide:
0 in stock
Documents & Guides
TEL CAB FLUSH W/ KO 24X24X6

Overview

TEL CAB FLUSH W/ KO 24X24X6
Also known as: 782051203677, 24246 TCF, CIR24246TCF

Specifications

Mounting: Flush
Width: 24 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Mounting: Flush
Depth: 6 in
Height: 24 in
Material: Steel
Width: 24 in
IP/NEMA Rating: NEMA 1
Color: Gray