Current Transformer Meter, 20A, 6 Jaw, OH/UG, Ring Type, NEMA 3R

Item #: 0074813

Cat #: 121816

UPC: 782051500202

$ 3186.96 EA
Company wide:
0 in stock
Documents & Guides
Current Transformer Meter, 20 Amp, 1-Phase, 6 Jaw, OH/UG, Ring Type, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Current Transformer Meter, 20 Amp, 1-Phase, 6 Jaw, OH/UG, Ring Type, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051500202, 121816, CIR121816

Specifications

Jaws: 6
Mounting: Surface
Phase: 1
Amps: 20
Sockets: 1
IP/NEMA Rating: NEMA 3R
Jaws: 6
Phase: 1
Sockets: 1
Mounting: Surface
Amps: 20
IP/NEMA Rating: NEMA 3R