Wiring Trough, Type 3R, Screw Cover, 12" x 12" x 60", Gray, No KOs

Item #: 0074809

Cat #: 121260 GRT NK

UPC: 782051144895

$ 1547.70 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 5 Foot Length, No Knockouts

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 5 Foot Length, No Knockouts

Houses runs of control and power cable. Used for cable and wire junction, distribution and

termination

Also known as: 782051144895, 121260 GRT NK, CIR121260GRTNK

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 60 in
Material: Steel
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R