Wiring Trough, Type 3R, Screw Cover, 10" x 10" x 96", Gray, No KOs

Item #: 0074804

Cat #: 101096 GRT NK

UPC: 782051224641

$ 1547.70 EA
Company wide:
0 in stock
Documents & Guides
96.00 N3r Sc Straight Section W/o Ko

Overview

96.00 N3r Sc Straight Section W/o Ko
Also known as: 782051224641, 101096 GRT NK, CIR101096GRTNK

Specifications

Color: Gray
Width: 10 in
Length: 96 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 96 in
Height: 10 in
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 3R