Screw Cover Enclosure, No Knockouts

Item #: 0074803

Cat #: 10106 RTSC NK

UPC: 782051224566

$ 169.90 EA
Company wide:
0 in stock
Documents & Guides
Screw Cover Enclosure, No Knockouts, Type 3R, 10 Inch x 10 Inch x 6 Inch

Overview

Screw Cover Enclosure, No Knockouts, Type 3R, 10 Inch x 10 Inch x 6 Inch
Also known as: 782051224566, 10106 RTSC NK, CIR10106RTSCNK

Specifications

Depth: 6 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Mounting: Wall