200A, 1P, 4 Jaw, Meter Socket

Item #: 0074798

Cat #: U204 MS73

UPC: 782051560701

$ 145.78 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Bottom Feed, NEMA 3R. HxWxD: 15" x 12" x 4-5/8"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Bottom Feed, NEMA 3R. HxWxD: 15" x 12" x 4-5/8"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051560701, U204 MS73, CIRU204MS73

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1