HMCP 3P 50A W/AUX SW 1A1B RH TERM L&L

Item #: 0074784

Cat #: HMCP050K2CA05

UPC: 786679091616

$ 2388.09 EA
Company wide:
0 in stock
Eaton, Motor circuit protector accessory, Series C, F-frame Three-pole, NEMA size 2 starter, 1A-1B right pigtail same side auxiliary switch, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 50A, 50-500A magnetic trip

Overview

Eaton, Motor circuit protector accessory, Series C, F-frame Three-pole, NEMA size 2 starter, 1A-1B right pigtail same side auxiliary switch, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 50A, 50-500A magnetic trip

EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679091616, HMCP050K2CA05, CUTHMCP050K2CA05

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600