One Shot Ceramic disposable body

Item #: 0074771

Cat #: NT1161V

UPC: 782856000617

$ 44.91 EA
Company wide:
0 in stock
Cable to Ground Rod, One Shot, Type: GY, Ground Rod Diameter: 5/8", Conductor Size: 1 & 2 AWG (Solid), 2 & 3 (Stranded).

Overview

Cable to Ground Rod, One Shot, Type: GY, Ground Rod Diameter: 5/8", Conductor Size: 1 & 2 AWG (Solid), 2 & 3 (Stranded).

CADWELD ONE SHOTs and CADWELD PLUS ONE SHOTs produce permanent exothermic connections to ground rods that will not loosen, corrode or increase in resistance for the life of the installation. A convenient, single-use ceramic mold eliminates the need for a mold and handle clamps and/or frame

Also known as: 782856000617, NT1161V, CADNT1161V

Specifications

Diameter: 5/8 in
Allowable Gauge Range: 2 - 1
Diameter: 5/8 in
Allowable Gauge Range: 2 - 1