This product has been discontinued.

20A, 125V, Tamper Resistant USB Receptacle, Limestone
Item #: 0074760
Cat #: SCR-15-UBTR-LS
UPC: 784276166270
Company wide:
0
in stock
Discontinued
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Limestone
Overview
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Limestone
Also known as: 784276166270, SCR-15-UBTR-LS, LUTSCR15UBTRLS
Specifications
| Mounting: | Insert |
| Color: | Limestone |
| Amps: | 15 |
| Type: | USB |
| Volts AC: | 125 |
| Mounting: | Insert |
| Amps: | 15 |
| Volts AC: | 125 |
| Color: | Limestone |
| Type: | USB |