Free-Stand Type 1, 48.00x52.00x12.00, Gray, Steel

Item #: 0074743

Cat #: A48N5212FSLP

UPC: 783510138752

$ 3192.63 EA
Company wide:
0 in stock
Robust NEMA Type 1 enclosure for general industrial use to protect equipment and employees. This Free-Stand Type 1, A48N5212FSLP item measures 48.00x52.00x12.00 inches with a material of Steel colored Gray.

Overview

Robust NEMA Type 1 enclosure for general industrial use to protect equipment and employees. This Free-Stand Type 1, A48N5212FSLP item measures 48.00x52.00x12.00 inches with a material of Steel colored Gray.

Free-Stand Type 1 Enclosures are an economical way to protect equipment and employees in applications that do not require extensive environmental protection.

Also known as: 783510138752, A48N5212FSLP, HOFA48N5212FSLP

Specifications

Width: 52 in
Color: Light Gray
IP/NEMA Rating: NEMA 1, IP30
Height: 48 in
Depth: 12 in
Finish: Powder Coated
Weight: 288 lb
Width: 52 in
IP/NEMA Rating: NEMA 1, IP30
Depth: 12 in
Weight: 288 lb
Color: Light Gray
Height: 48 in
Finish: Powder Coated