Stud Clip,1 Conduit To Metal Stud

Item #: 0074732

Cat #: 16PF

UPC: 782856482666

$ 4.41 EA
Company wide:
0 in stock
Documents & Guides
Conduit to Stud Attachment, 1" EMT, 1.163" OD

Overview

Conduit to Stud Attachment, 1" EMT, 1.163" OD

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856482666, 16PF, CDY16PF

Features & Benefits

  • Easily snaps onto stud
  • Push-in conduit support
  • Fasten to stud with screw for additional support

Specifications

Diameter: 1 in
Material: Spring Steel
Finish: Plated
Diameter: 1 in
Finish: Plated
Material: Spring Steel