30.5 Mm, Heavy-Duty Selector Switch Operator

Item #: 0074706

Cat #: 10250T15231

UPC: 782113227535

$ 315.28 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Maintained, Right Only Key Removal, Cam 3

Overview

30.5 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Maintained, Right Only Key Removal, Cam 3
Also known as: 782113227535, 10250T15231, CUT10250T15231

Specifications

Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4