30.5 Mm, Heavy-duty Assembled Control Station

Item #: 0074699

Cat #: 10250ED853

UPC: 782113346656

$ 1274.78 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Control Station, 3 Element, Operator Type: Pushbutton, Neonindicating Light, Surface Mount, Contacts, Start/stop Legend, Ul (NEMA) 1 Enclosure Rating

Overview

30.5 Mm, Heavy-duty Control Station, 3 Element, Operator Type: Pushbutton, Neonindicating Light, Surface Mount, Contacts, Start/stop Legend, Ul (NEMA) 1 Enclosure Rating
Also known as: 782113346656, 10250ED853, CUT10250ED853

Specifications

IP/NEMA Rating: NEMA 1
Family / Style: 10250E
IP/NEMA Rating: NEMA 1
Family / Style: 10250E