Photoelectric Sensor, E51 Sensor Head

Item #: 0074682

Cat #: E51DED

UPC: 782113209012

$ 627.68 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor Head, E51 Series, Thru-beam Source, 300ft(90m) Range. 4-position Head W/infrared. View Field 36in. At 20ft. 10-30vdc Input Voltage. Need Only Receptacle To Complete Unit.

Overview

Photoelectric Sensor Head, E51 Series, Thru-beam Source, 300ft(90m) Range. 4-position Head W/infrared. View Field 36in. At 20ft. 10-30vdc Input Voltage. Need Only Receptacle To Complete Unit.
Also known as: 782113209012, E51DED, CUTE51DED

Specifications

Range: 300 ft, 90 m
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Mounting: Body
Range: 300 ft, 90 m
Mounting: Body
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4