22mm Lamp Block, Red, LED, E22

Item #: 0074670

Cat #: E22DL120R

UPC: 782113552293

$ 211.92 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm Non-Metallic Indicating Light Component, Operator, Red LED, Full Voltage Light Unit, 120V Includes a T3- 1/4(BA9) Bayonet Base Lamp.

Overview

22.5 mm Non-Metallic Indicating Light Component, Operator, Red LED, Full Voltage Light Unit, 120V Includes a T3- 1/4(BA9) Bayonet Base Lamp.

Light Unit for Illuminated Device Catalog#:E22DL120R E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 120 Vac, LED, full voltage, Red lens, Bayonet base

Also known as: 782113552293, E22DL120R, CUTE22DL120R

Specifications

Volts AC Control: 120
Type: Lamp Block
Color: Red
Mounting: Front
Volts AC Control: 120
Color: Red
Type: Lamp Block
Mounting: Front