22mm Lamp Block, Green, LED, E22

Item #: 0074669

Cat #: E22DL120G

UPC: 782113552286

$ 211.92 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm Non-Metallic Indicating Light Component, Operator, Green LED, Full Voltage Light Unit, 120V Includes a T3- 1/4(BA9) Bayonet Base Lamp.

Overview

22.5 mm Non-Metallic Indicating Light Component, Operator, Green LED, Full Voltage Light Unit, 120V Includes a T3- 1/4(BA9) Bayonet Base Lamp.
Also known as: 782113552286, E22DL120G, CUTE22DL120G

Specifications

Volts AC Control: 120
Type: Lamp Block
Color: Green
Mounting: Front
Volts AC Control: 120
Color: Green
Type: Lamp Block
Mounting: Front