C-h D26mr22b Type M Relay &acc B

Item #: 0074665

Cat #: D26MR22B

UPC: 782113180373

$ 628.83 EA
Company wide:
0 in stock
Documents & Guides
D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 4-pole, 2no - 2nc Contacts, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil

Overview

D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 4-pole, 2no - 2nc Contacts, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil
Also known as: 782113180373, D26MR22B, CUTD26MR22B

Specifications

Type: Relay, Open
Poles: 4
Length: 4 in
Type: Relay, Open
Length: 4 in
Poles: 4