Safety Switch, 30A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 1

Item #: 0074658

Cat #: DH461UGK

UPC: 782113205557

$ 907.30 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

30 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113205557, DH461UGK, CUTDH461UGK

Specifications

Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Volts AC: 600
Volts DC: 250
IP/NEMA Rating: NEMA 1
Poles: 4
Mounting: Surface
Amps: 30
Volts AC: 600