Safety Switch, 100A, 2P, 240V/250DC, HD Fusible, NEMA 4X

Item #: 0074656

Cat #: DH223NWK

UPC: 782113206301

$ 8734.99 EA
Company wide:
0 in stock
100 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 4X - Stainless Steel

Overview

100 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 4X - Stainless Steel
Also known as: 782113206301, DH223NWK, CUTDH223NWK

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 2
Mounting: Surface
Volts AC: 240