ETN E57-30LE22-B7 Inductive Proximi

Item #: 0074640

Cat #: E57-30LE22-B7

UPC: 786685879468

$ 489.54 EA
Company wide:
0 in stock
Documents & Guides
C-H E57-30LE22-B7 DC PNP PROX

Overview

C-H E57-30LE22-B7 DC PNP PROX
Also known as: 786685879468, E57-30LE22-B7, CUTE5730LE22B7

Specifications

Diameter: 30 mm
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Range: 22 mm
Amps: 0.500
Mounting: Threaded
Length: 276 ft
Volts DC Range: 10 - 30
Diameter: 30 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Amps: 0.500
Length: 276 ft
Material: Stainless Steel
Range: 22 mm
Mounting: Threaded
Volts DC Range: 10 - 30