Contactor, Freedom Series, Non-Reversing, 3P, 120VAC, Coil, Open

Item #: 0074635

Cat #: CN15DN3AB

UPC: 782113973524

$ 1026.88 EA
Company wide:
6 in stock
NEMA Size 1, 27 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.

Overview

NEMA Size 1, 27 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 782113973524, CN15DN3AB, CUTCN15DN3AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor
Size: 1
Amps: 27
Volts AC: 600
Volts AC Control: 120
Phase: 3
Poles: 3
Size: 1
Volts AC: 600
Family / Style: Freedom
Mounting: Panel
Type: Contactor
Amps: 27