Type Ch Circuit Breaker

Item #: 0074634
Cat #: CH230ST
UPC: 782113322117
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Type Ch Circuit Breaker, 2-pole, 30 Amp, 10 Kaic, 120/240 Vac, Shunt Trip

Overview

Type Ch Circuit Breaker, 2-pole, 30 Amp, 10 Kaic, 120/240 Vac, Shunt Trip
Also known as: 782113322117, CH230ST, CUTCH230ST

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30

Customer Reviews

No reviews for this product
(0)