200A, Meter Center, CH Type, 22 kAIC

Item #: 0074629

Cat #: CMBE3242B200BF

UPC: 782114848890

$ 867.37 EA
Company wide:
0 in stock
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 32/42 Distribution, Main Breaker Included CSH2200N, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 32/42 Distribution, Main Breaker Included CSH2200N, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114848890, CMBE3242B200BF, CUTCMBE3242B200BF

Specifications

Spaces: 32
Amps: 200
Mounting: Flush
Phase: 1
Volts AC: 120/240
Circuits: 42
Jaws: 4
Sockets: 1
Height: 49.500 in
Depth: 6.300 in
Width: 17.300 in
IP/NEMA Rating: NEMA 3R
Spaces: 32
Mounting: Flush
Volts AC: 120/240
Jaws: 4
Height: 49.500 in
Width: 17.300 in
Amps: 200
Phase: 1
Circuits: 42
Sockets: 1
Depth: 6.300 in
IP/NEMA Rating: NEMA 3R