2W A15 LED Lamp, 20K

Item #: 0074618

Cat #: 2A15/LEDFilament/822/CL/ND 120V

UPC: 046677461119

Call for price
Company wide:
0 in stock
Documents & Guides
Filament LED Lamp, 2W, Bulb: A15, Base: Medium (E26), Volts: 120, Lumens: 220, Color Temp.: 2000K, Rated Life: 15,000 Hrs, Finish: Clear. Philips # 46111-1 / Mdl# 9290012096

Overview

Filament LED Lamp, 2W, Bulb: A15, Base: Medium (E26), Volts: 120, Lumens: 220, Color Temp.: 2000K, Rated Life: 15,000 Hrs, Finish: Clear. Philips # 46111-1 / Mdl# 9290012096

Philips LED vintage-style lamps allow you to maintain a warm, classic light effect while providing longer life and energy savings.

Also known as: 046677461119, 2A15/LEDFilament/822/CL/ND 120V, PHI2A15LEDF822CLND

Specifications

Lumens: 220
Base: Medium Screw (E26)
Volts AC: 120
Shape: A15 (Arbitrary)
Wattage: 2
Type: Filament
Color Temperature: 2000 (Warm White)
Light Technology: LED
Lumens: 220
Volts AC: 120
Wattage: 2
Color Temperature: 2000 (Warm White)
Base: Medium Screw (E26)
Shape: A15 (Arbitrary)
Type: Filament
Light Technology: LED