Iec Full Voltage Reversing Starter

Item #: 0074615

Cat #: AE56HN0AB

UPC: 782113971339

$ 3632.80 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size H, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliarycontact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size H, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliarycontact
Also known as: 782113971339, AE56HN0AB, CUTAE56HN0AB

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Amps: 44
Mounting: Surface
Volts AC: 600
Family / Style: Freedom
Volts AC Control: 110/120
Amps: 44
Volts AC: 600
Phase: 3
Poles: 3
Mounting: Surface