FUSETRON DUAL ELEMENT

Item #: 0074591

Cat #: ACK-250

UPC: 051712701464

$ 209.69 EA
Company wide:
0 in stock
Documents & Guides
250A 80V Stud Mounted Limiter

Overview

250A 80V Stud Mounted Limiter
Also known as: 051712701464, ACK-250, BUSACK250

Specifications

Mounting: Stud
Amps: 250
Type: Stud-Mounted
Volts DC: 48
Mounting: Stud
Type: Stud-Mounted
Amps: 250
Volts DC: 48