Star Teck XP MC Cable Connector, Size: 1/2", Explosion-Proof, Aluminum

Item #: 0074583

Cat #: STX050-464

UPC: 786210904757

$ 250.31 EA
Company wide:
0 in stock
Star Teck XP MC Cable Connector, Size: 1/2 Inch, Explosion-Proof, Cable Range: 0.600 - 0.760 Inch, Aluminum

Overview

Star Teck XP MC Cable Connector, Size: 1/2 Inch, Explosion-Proof, Cable Range: 0.600 - 0.760 Inch, Aluminum
Also known as: 786210904757, STX050-464, THBSTX050464

Specifications

Diameter: 1/2 in
Diameter Range: 0.600 - 0.760 in
Diameter: 1/2 in
Diameter Range: 0.600 - 0.760 in