Breaker, 100A, 2P, 208Y/120/240V, 22 kAIC

Item #: 0074563

Cat #: BRH2100

UPC: 786676373906

$ 167.49 EA
Company wide:
46 in stock
100 Amp, 2-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #4-1/0, 120/240 VAC or 208Y/120V AC or 240 VAC. Can be used as Main Circuit Breaker for Convertible Loadcenters MCB.

Overview

100 Amp, 2-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #4-1/0, 120/240 VAC or 208Y/120V AC or 240 VAC. Can be used as Main Circuit Breaker for Convertible Loadcenters MCB.

BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786676373906, BRH2100, CUTBRH2100

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR