0.500 In X 0.937 In (12.70 Mm X 23.80 Mm)

Item #: 0074520

Cat #: DAT-145-292-10

UPC: 662820273455

$ 693.99 EA
Company wide:
0 in stock
Documents & Guides
Blank, Printable, Self-laminating Vinyl Labels For Dot Matrix Printers. This Material Is Ul Recognized To Ul969 Labeling And Marking Standard When Printed Withthe Brady Series 2000, 5000, And 7300 Dot Matrix Ribbons. See Ul Files Mh10939 For Specific Det

Overview

Blank, Printable, Self-laminating Vinyl Labels For Dot Matrix Printers. This Material Is Ul Recognized To Ul969 Labeling And Marking Standard When Printed Withthe Brady Series 2000, 5000, And 7300 Dot Matrix Ribbons. See Ul Files Mh10939 For Specific Det

Self-Laminating Vinyl (B-292) is a matte vinyl with a clear overlaminate to protect graphics against oil, water, and mild solvents.

Also known as: 662820273455, DAT-145-292-10, BRADAT14529210

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl