Arc Flash Cowhide Gloves, Size 8/8.5

Item #: 0074514

Cat #: ILP10/8.5

UPC:

Company wide:
0 in stock
Documents & Guides
Arc Flash Cowhide Leather Protector Gloves, Size: 8/8.5, Length: 10", Color: White (Cuff: Tough Leather Palm-Side, Orange Vinyl Back-Side)

Overview

Arc Flash Cowhide Leather Protector Gloves, Size: 8/8.5, Length: 10", Color: White (Cuff: Tough Leather Palm-Side, Orange Vinyl Back-Side)
Also known as: ILP10/8.5, SALILP1088.5

Specifications

Size: 8, 8.5
Type: Arc Flash, Gloves
Color: White
Material: Cowhide
Size: 8, 8.5
Color: White
Type: Arc Flash, Gloves
Material: Cowhide