Aluminum Test Mandrel, for 2" Duct

Item #: 0074508

Cat #: 08059520

UPC: 781727130309

Company wide:
0 in stock
Documents & Guides
Aluminum Test Mandrel, Duct Size: 2", Body Length: 2.4", Maximum O.D.: 1.62"

Overview

Aluminum Test Mandrel, Duct Size: 2", Body Length: 2.4", Maximum O.D.: 1.62"
Also known as: 781727130309, 08059520, COD08059520

Specifications

Type: Mandrels
Type: Mandrels