Digital Switch, Maestro, Brown

Item #: 0074506

Cat #: MA-S8AM-BR

UPC: 027557082662

$ 50.99 EA
Company wide:
0 in stock
Documents & Guides
Maestro Digital Switch, 8 Amp Light or 3 Amp Fan, 120V, Single-Pole/Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Color: Brown.

Overview

Maestro Digital Switch, 8 Amp Light or 3 Amp Fan, 120V, Single-Pole/Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Color: Brown.

Maestro Switch - Gloss Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 120V/8A in brown

Also known as: 027557082662, MA-S8AM-BR, LUTMAS8AMBR

Specifications

Type: Switch, Low Voltage, Magnetic, Fan Control, Electronic, Wireless, Digital, Multi-Location
Color: Brown
Volts AC: 120
Family / Style: Maestro
Poles: 1
Amps: 3, 8
Mounting: Knuckle
Type: Switch, Low Voltage, Magnetic, Fan Control, Electronic, Wireless, Digital, Multi-Location
Volts AC: 120
Poles: 1
Mounting: Knuckle
Color: Brown
Family / Style: Maestro
Amps: 3, 8