Atkore 2805G42-01

Item #: 0074501

Cat #: 2805G42-01

UPC: 077680162663

Company wide:
0 in stock
Documents & Guides
AFC 2805G42-01 12-3 HCF LITE

Overview

AFC 2805G42-01 12-3 HCF LITE

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: 077680162663, 2805G42-01, AFC2805G4201

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600